Motion
EA15
Easyview™ Dual Input Temperature Datalogger - Compatible with 7 Types of Thermocouplers, -35 to 1999.9 °F
MI ITEM #03179941
MFR #EA15
Price$329.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Easyview™ Dual Input Temperature Datalogger - Compatible with 7 Types of Thermocouplers, -35 to 1999.9 °F
MI ITEM #03179941
MFR #EA15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.00/each

Specifications

Details

  • Accuracy
    ±3 %
  • Additional Details
    Wide Temperature Range with 0.1°/1° Resolution
  • Display Type
    LCD
  • Includes
    Built-in Stand, Protective Holster, Two Type K Bead Wire Temperature Probes (-22 to 572°F) and 6 AAA batteries
  • Manufacturer Catalog
  • Meter Type
    Temperature Datalogger
  • Temperature Range
    35 to 1999.9 °F

Overview

Mfr description
EA15 EASYVIEW DUAL INPUT THERM TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought