Motion
407766-NIST
407766-NIST
MI ITEM #03179954
MFR #407766-NIST
List Price$714.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407766-NIST
MI ITEM #03179954
MFR #407766-NIST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$714.00/each for your price

Overview

Mfr description
407766-NIST CALIBRATOR, SOUND W/NIST

Specifications

  • Type
    Sound Calibrator
  • Part Number Compatibility
    407766
  • Microphone Size
    1 in, 1/2 in
  • Output Level
    114 dB, 94 dB
  • Length
    5.6 in
  • Standards Met
    IEC 60942 1997-11 Class 2
  • Includes
    Screwdriver
  • UPC_NO
    793950417669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought