Motion
461891-NIST
Tachometer - Handheld Type, Contact, Digital Display
MI ITEM #03179974
MFR #461891-NIST
Price$346.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact, Digital Display
MI ITEM #03179974
MFR #461891-NIST

Mfr description
461891-NIST TACHOMETER W/NIST 461891
  • Built-in IR Thermometer
  • 20 Point Averaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.50/each

Specifications

Dimensions

  • Cord Length
    3.9 ft.
  • Tachometer Depth
    37 mm
  • Tachometer Height
    170 mm
  • Tachometer Width
    27 mm

Details

  • Auto Power Off
    Yes
  • Calibration Certificate
    NIST
  • Contact Or Noncontact Operation
    Contact
  • Data Logging
    Yes
  • Display
    9999 count LCD
  • Display Style
    Digital
  • Includes
    Spare Wheel
  • Maximum Contact RPM
    19999 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last, Maximum, Minimum
  • Number Of Digits Displayed
    5
  • Power Source
    9V Battery
  • Tachometer Type
    Handheld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)