Motion
EA33-NIST
EasyView™ Foot Candle/Lux Light Meter with Memory - NIST Certificate, 9.999–99.99–999.9–9999–99,990 Fc, 99.99–999.9–9999–99,990–999,900 Lux, ±3 % FS
Mi Item #03179983
MFR #EA33-NIST
Price$544.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EasyView™ Foot Candle/Lux Light Meter with Memory - NIST Certificate, 9.999–99.99–999.9–9999–99,990 Fc, 99.99–999.9–9999–99,990–999,900 Lux, ±3 % FS
Mi Item #03179983
MFR #EA33-NIST

Mfr description
EA33-NIST LIGHT METER WITH NIST EA33
  • Large LCD display with advanced illuminance functions and features
  • Wide measurement range to 99,990Fc (999,900 Lux) with resolution of 0.001Fc and 0.01Lux
  • Luminous intensity (candela) calculations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.00/each

Specifications

Dimensions

  • Display Counts
    999,999 count LCD

Details

  • Accuracy
    ±3 % FS
  • Calibration Standard
    NIST Certificate
  • Foot Candle Range
    9.999–99.99–999.9–9999–99,990 Fc
  • Includes
    Built-in stand, light sensor and protective cover with 36 in cable, protective holster, 6 x AAA batteries, and carrying case
  • Lux Range
    99.99–999.9–9999–99,990–999,900 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)