Motion
445814
Hygro-Thermometer Humidity Alert with Dew Point - Standard Calibration, 14 to 140 °F Standard Temperature, 10 to 99 % Relative Humidity
MI ITEM #03179992
MFR #445814
Price$60.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hygro-Thermometer Humidity Alert with Dew Point - Standard Calibration, 14 to 140 °F Standard Temperature, 10 to 99 % Relative Humidity
MI ITEM #03179992
MFR #445814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.99/each

Specifications

Details

  • Accuracy
    ±4 %
  • Calibration Standard
    Standard Calibration
  • Includes
    Built-In Stand, Wall Mount Bracket, and 2 x AAA Batteries
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Meter with Dew Point
  • Relative Humidity
    10 to 99 %
  • Temperature Range
    14 to 140 °F

Overview

Mfr description
445814 HUMIDITY ALERT, BIG DIGIT RH
  • %RH audible and visual alarm alerts when humidity exceeds set limit
  • Displays Dew Point temperature
  • Max/Min with reset function
  • Humidity: 10 to 99%RH
  • Temperature: 14 to 140°F (-10 to 60°C)
  • Basic Accuracy: ±4%RH; ±1.8°F, ±1°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought