Motion
6015WC
PH Electrode - For Use With: Extech PH220-C Palm PH Meter
Mi Item #03179993
MFR #6015WC
Price$88.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PH Electrode - For Use With: Extech PH220-C Palm PH Meter
Mi Item #03179993
MFR #6015WC

Mfr description
6015WC ELECTRODE, PH, 12MM WTRPROOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.99/each

Specifications

Dimensions

  • Cable Length
    39 in
  • Diameter
    12 mm
  • Length
    218 mm
  • Shelf Life
    1 yr.

Details

  • Accessory Type
    PH Electrode
  • Body Material
    Polycarbonate
  • For Use With
    Extech PH220-C Palm PH Meter
  • Operating Temperature Range
    32 to 122 °F
  • Tip Shape
    bulb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)