Motion
407730
Digital Sound Level Meter w/ Calibration Traceable to NIST - ±2.0 dB Accuracy, NIST Certificate, Min 40 dB, Max 130 dB, 300 to 8000 Hz
MI ITEM #03180003
MFR #407730
Price$309.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Sound Level Meter w/ Calibration Traceable to NIST - ±2.0 dB Accuracy, NIST Certificate, Min 40 dB, Max 130 dB, 300 to 8000 Hz
MI ITEM #03180003
MFR #407730

Mfr description
407730-NIST SOUND LEVEL MTR W/NIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.00/each

Specifications

Dimensions

  • Frequency Weighting
    A, C
  • Resolution
    0.1 dB

Details

  • Accuracy
    ±2.0 dB
  • Calibration Standard
    NIST Certificate
  • Display Type
    LCD
  • Frequency Range
    300 to 8000 Hz
  • Maximum Decibel Reading
    130 dB
  • Minimum Decibel Reading
    40 dB
  • Sound Range
    40 to 130 dB
  • Type
    Sound Meter
  • UPC_NO
    793950417300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)