Motion
407750
Sound Level Meter w/ PC Interface - ±1.5 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
Mi Item #03180036
MFR #407750
Price$355.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sound Level Meter w/ PC Interface - ±1.5 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
Mi Item #03180036
MFR #407750

Mfr description
407750 SOUND LEVEL METER W/ PC INTERFACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.00/each

Specifications

Dimensions

  • Frequency Weighting
    A, C
  • Resolution
    0.1 dB

Details

  • Accuracy
    ±1.5 dB
  • Calibration Standard
    Standard Calibration
  • Display Type
    LCD
  • Frequency Range
    31.5 to 8000 Hz
  • Maximum Decibel Reading
    130 dB
  • Minimum Decibel Reading
    30 dB
  • Pc Interface
    PC Interface
  • Sound Range
    30 to 130 dB
  • Standards Met
    ANSI, IEC 651 Type 2
  • Type
    Sound Meter
  • UPC_NO
    793950407509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)