Motion
60120B
PH Electrode - For Use With: Extech Virtually PH Meter
Mi Item #03180054
MFR #60120B
Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PH Electrode - For Use With: Extech Virtually PH Meter
Mi Item #03180054
MFR #60120B

Mfr description
60120B ELECTRODE,PH 120-C COMBO BNC
  • Detachable Bulb Guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.99/each

Specifications

Dimensions

  • Cable Length
    39 in
  • Diameter
    10 mm
  • Length
    127 mm
  • Shelf Life
    1 yr.

Details

  • Accessory Type
    PH Electrode
  • Body Material
    Polymer
  • Connector
    BNC
  • For Use With
    Extech Virtually PH Meter
  • Operating Temperature Range
    32 to 176 °F
  • Tip Shape
    bulb
  • Type
    Ph Electrode
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)