Specifications
Details
- Accuracy±3 %
- Calibration StandardNIST Certificate
- Includes2 x AAA Batteries
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Meter with Dew Point & Wet Bulb
- Relative Humidity10 to 90 %
- Secondary Temperature Ranges-6.9 to 122 °F (Wet Bulb), -4 to 158 °F (External Temp), -90.4 to 122 °F (Dew Point)
- Temperature Range-4 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)