Motion
401025-NIST
Foot Candle/Lux Light Meter - NIST Certificate, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±5 % FS
Mi Item #03180088
MFR #401025-NIST
Price$374.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Candle/Lux Light Meter - NIST Certificate, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±5 % FS
Mi Item #03180088
MFR #401025-NIST

Mfr description
401025-NIST LIGHT METER WITH NIST
  • Accurately displays light level in terms of Fc or Lux over three ranges:
  • Fc (0-200, 0-2000 and 0-5000Fc)
  • Lux (0-2000, 0-20000, 0-50000Lux)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.00/each

Specifications

Details

  • Accuracy
    ±5 % FS
  • Calibration Standard
    NIST Certificate
  • Foot Candle Range
    200–2000–5000 Fc
  • Includes
    9V battery and light sensor with 45 in cable and protective cover
  • Lux Range
    2000–20000–50000 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)