Motion
407026-NIST
Heavy Duty Foot Candle/Lux Light Meter with PC Interface - NIST Certificate, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±4 % FS
MI ITEM #03180135
MFR #407026-NIST
Price$434.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Foot Candle/Lux Light Meter with PC Interface - NIST Certificate, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±4 % FS
MI ITEM #03180135
MFR #407026-NIST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$434.00/each

Specifications

Details

  • Accuracy
    ±4 % FS
  • Calibration Standard
    NIST Certificate
  • Foot Candle Range
    200–2000–5000 Fc
  • Includes
    9V battery, light sensor with 45 in cable, protective cover, and holster with stand
  • Lux Range
    2000–20000–50000 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter

Overview

Mfr description
407026-NIST LIGHT METER W/ NIST
  • Simultaneous display of Foot Candles or Lux and lighting type
  • Large 1.4" (1999 count) LCD display
  • % displays differential from reference point
  • "ZERO" Re-Calibration
  • Utilizes precision photo diode and color correction filter
  • Cosine and color corrected measurements
  • ±4% accuracy is enhanced by selecting lighting type (Tungsten/Daylight, Fluorescent, Sodium, Mercury)
  • Record/Recall MIN, MAX and AVG readings, Data Hold plus Auto shut off
  • Built-in RS232 serial interface, optional software

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought