Motion
380926
Multimeter - Clamp-On Probe, Digital Display, 1000 V dc Max, 1000 V ac Max, 2000 A AC current
Mi Item #03180140
MFR #380926
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 1000 V dc Max, 1000 V ac Max, 2000 A AC current
Mi Item #03180140
MFR #380926

Mfr description
380926 MULTIMETER, CLAMP-ON TRMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.00/each

Specifications

Dimensions

  • Depth
    38 mm
  • Dimensions
    255 H x 73 W x 38 D mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    14 oz

Details

  • Best Dc Voltage Accuracy
    ±1% + 2 Digits
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    2000 A
  • Max Dc Current Measurement
    2000 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe
  • Safety Category
    CAT IV 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)