Motion
407730
Digital Sound Level Meter - ±2.0 dB Accuracy, Standard Calibration, Min 40 dB, Max 130 dB, 300 to 8000 Hz
MI ITEM #03180145
MFR #407730
Price$114.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Sound Level Meter - ±2.0 dB Accuracy, Standard Calibration, Min 40 dB, Max 130 dB, 300 to 8000 Hz
MI ITEM #03180145
MFR #407730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.00/each

Specifications

Dimensions

  • Frequency Weighting
    A, C
  • Resolution
    0.1 dB

Details

  • Accuracy
    ±2.0 dB
  • Calibration Standard
    Standard Calibration
  • Display Type
    LCD
  • Frequency Range
    300 to 8000 Hz
  • Maximum Decibel Reading
    130 dB
  • Minimum Decibel Reading
    40 dB
  • Sound Range
    40 to 130 dB
  • Type
    Sound Meter
  • UPC_NO
    793950407301

Overview

Mfr description
407730 DIGITAL SOUND LEVEL METER40-130DB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought