Motion
45158
Mini Vane-Style Thermo-Anemometer with Humidity - Standard Calibration, Measures Air Velocity, Beaufort Force, Dew Point, Temperature & Windchill
Mi Item #03180146
MFR #45158
Price$199.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini Vane-Style Thermo-Anemometer with Humidity - Standard Calibration, Measures Air Velocity, Beaufort Force, Dew Point, Temperature & Windchill
Mi Item #03180146
MFR #45158

Mfr description
45158 ANEMOMETER, RH/TEMP, MINI
  • Display Air Velocity and either Relative Humidity, Dew Point, Temperature or Windchill
  • Selectable averaging function of 5, 10, or 13 second intervals
  • Fold up protective housing extends to 9" (229mm) for better reach, Tripod mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$199.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    Lanyard
  • Measurement Type
    Air Velocity, Beaufort Force, Dew Point, Temperature & Windchill
  • Measurements Taken
    BF, RH, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer with Humidity
  • Sensor Details
    Built-in Vane
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)