Specifications
Details
- Accuracy±0.5 %
- Dial Or Electronic GaugeElectronic
- Gauge TypeHigh Capacity Forge Gauge
- Handle Or StandNo Stand or Handle
- Maximum Measurement196 N, 20 kg
- Resolution Graduation0.01 kg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)