Motion
EC400
Exstik® 2 4-in-1 Conductivity/TDS/Salinity Meter - Measures Conductivity/TDS/Salinity, 32 to 149 °F Range
MI ITEM #03180151
MFR #EC400
Price$140.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Exstik® 2 4-in-1 Conductivity/TDS/Salinity Meter - Measures Conductivity/TDS/Salinity, 32 to 149 °F Range
MI ITEM #03180151
MFR #EC400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.00/each

Specifications

Dimensions

  • Resolution
    0.01 pH, 0.1 mg/L, 0.1 °F/°C, 0.1 µS

Details

  • Accuracy
    ±0.01 pH, ±1.8 °F / ±1 °C, ±2 % FS
  • Additional Details
    Waterproof – Meets IPS7 Standard
  • Includes
    4-3V CR-2032 ButtonBatteries, 48 in Neckstrap, Conductivity Cell, Protective Sensor Cap, Sample Cup with Cap
  • Manufacturer Catalog
  • Measurement Ranges
    32 to 149 °F 
  • Measurements Taken
    Conductivity, Salinity, TDS
  • Meter Type
    Conductivity/TDS/Salinity Meter

Overview

Mfr description
EC400 EXSTIK CONDUCTIVITY METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought