Motion
TL803
Test Lead - For Use With: Extech Multimeter
MI ITEM #03180156
MFR #TL803
Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test Lead - For Use With: Extech Multimeter
MI ITEM #03180156
MFR #TL803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.99/each

Specifications

Dimensions

  • Length
    3 ft. 3 in

Details

  • Accessory Type
    Test Lead
  • Color
    Black/Red
  • For Use With
    Extech Multimeter
  • Maximum Amps
    10 A
  • Safety Rating
    Cat III 1000V
  • Standards Met
    UL

Overview

Mfr description
TL803 TEST LEADS, CAT III-1000V
  • Standard Replacement Test Leads Compatible with Most Multimeters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought