Specifications
Details
- Accuracy+/-0.05 %
- Display4 Digit LED
- Display StyleDigital
- IncludesCable
- Measurements TakenRPM
- Number Of Digits Displayed4
- Power SourceElectric
- RPM5 to 99,990
- Tachometer TypePanel Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)