Motion
RPM10
Photo/Contact Tachometer -
Mi Item #03180183
MFR #RPM10
Price$429.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Photo/Contact Tachometer -
Mi Item #03180183
MFR #RPM10

Mfr description
RPM10 PHOTO/CONTACT TACHOMETER W/ IR
  • Non-Contact Infrared Thermometer With Laser Pointer
  • Temperature Range -4 To 500 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.00/each

Specifications

Details

  • Display
    5 digit LCD
  • Memory Stored Measurements
    Last/Min/Max
  • Standards Met
    CE Compliant
  • Temperature Range
    -4 to 600 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)