Motion
407744
407744
Mi Item #03180192
MFR #407744
Price$409.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407744
Mi Item #03180192
MFR #407744

Mfr description
407744 94DB PRO SOUND CALIBRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.00/each

Specifications

Dimensions

  • Length
    5.6 in
  • Microphone Size
    1 in, 1/2 in

Details

  • Includes
    Screwdriver
  • Output Level
    94 dB
  • Part Number Compatibility
    407744
  • Standards Met
    IEC 60942 1997-11 Class 2
  • Type
    Sound Calibrator
  • UPC_NO
    793950407448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)