Motion
45118
Mini Vane-Style Thermo-Anemometer - Standard Calibration, Measures Air Velocity & Temperature
Mi Item #03180193
MFR #45118
Price$139.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini Vane-Style Thermo-Anemometer - Standard Calibration, Measures Air Velocity & Temperature
Mi Item #03180193
MFR #45118

Mfr description
45118 THERMO-ANEMOMETER, MINI
  • Display Air Velocity and Temperature or Windchill
  • Selectable averaging function of 5, 10, or 13 second intervals
  • Fold up protective housing extends to 9" (229mm) for better reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$139.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    Lanyard
  • Measurement Type
    Air Velocity & Temperature
  • Measurements Taken
    BF, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer
  • Sensor Details
    Built-in Vane
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)