Motion
461825
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #03180194
MFR #461825
Price$475.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #03180194
MFR #461825

Mfr description
461825 STROBOSCOPE/TACHOMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.00/each

Specifications

Dimensions

  • Tachometer Depth
    65 mm
  • Tachometer Height
    215 mm
  • Tachometer Width
    38 mm

Details

  • Contact Or Noncontact Operation
    Contact & Noncontact
  • Display Style
    Digital
  • Includes
    Reflective Tape
  • Maximum Contact RPM
    20000 rpm
  • Maximum Noncontact RPM
    99999 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last, Maximum, Minimum
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)