Motion
RH390
Precision Psychrometer for Temperature & Humidity - Standard Calibration, -22 to 199 °F Standard Temperature, 0 to 100 % Relative Humidity
MI ITEM #03180215
MFR #RH390
Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Psychrometer for Temperature & Humidity - Standard Calibration, -22 to 199 °F Standard Temperature, 0 to 100 % Relative Humidity
MI ITEM #03180215
MFR #RH390

Mfr description
RH390 PSYCHROMETER/PRECISION
  • Fast response time (less than 30 seconds)
  • Dual backlit display
  • Simultaneous display of: Humidity/Temperature, Humidity/Dew Point or Humidity/Wet Bulb
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.00/each

Specifications

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    Standard Calibration
  • Includes
    Carrying Case and 9V Battery
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Meter with Dew Point & Wet Bulb
  • Relative Humidity
    0 to 100 %
  • Secondary Temperature Ranges
    -22 to 199 °F (Dew Point), 32 to 176 °F (Wet Bulb)
  • Temperature Range
    -22 to 199 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)