Specifications
Dimensions
- Resolution0.1 °F/°C, 0.01ppm
Details
- Accuracy±0.01 ppm, ±1.8 °F / ±1 °C
- Additional DetailsWide Dynamic Range of Measurement up to 10 ppm (Use Dilution Method for 10 to 50 ppm)
- Manufacturer Catalog
- Measurement Ranges0.01 to 10.00 ppm, 23 to 194 °F
- Measurements TakenChlorine
- Meter TypeChlorine Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)