Motion
461891
Tachometer - Handheld Type, Contact, Digital Display
Mi Item #03180232
MFR #461891
Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact, Digital Display
Mi Item #03180232
MFR #461891

Mfr description
461891 TACHOMETER, CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.00/each

Specifications

Dimensions

  • Tachometer Depth
    37 mm
  • Tachometer Height
    170 mm
  • Tachometer Width
    27 mm

Details

  • Contact Or Noncontact Operation
    Contact
  • Display
    5 digit LCD
  • Display Style
    Digital
  • Includes
    Spare Wheel
  • Maximum Contact RPM
    19999 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Min/Max
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Standards Met
    CE Compliant
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)