Specifications
Details
- Accuracy±5 %
- Calibration StandardStandard Calibration
- IncludesPocket Clip and 3V Lithium Battery
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Meter
- Relative Humidity10 to 90 %
- Temperature Range14 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)