Motion
DO605
Dissolved Oxygen Module Replacement - Polycarbonate Material, 16 mm Dia.
Mi Item #03180245
MFR #DO605
Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dissolved Oxygen Module Replacement - Polycarbonate Material, 16 mm Dia.
Mi Item #03180245
MFR #DO605

Mfr description
DO605 DO MODULE FOR DO600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.00/each

Specifications

Dimensions

  • Diameter
    16 mm
  • Length
    38 mm
  • Shelf Life
    1 yr.

Details

  • Body Material
    Polycarbonate
  • Connector
    Proprietary
  • Measurements Taken
    Dissolved Oxygen
  • Operating Temperature Range
    32 to 122 °F
  • Part Type
    Dissolved Oxygen Module
  • Tip Shape
    bulb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)