Motion
407766
Sound Calibrator -
MI ITEM #03180250
MFR #407766
List Price$519.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sound Calibrator -
MI ITEM #03180250
MFR #407766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.00/each for your price

Overview

Mfr description
407766 94/114DB PRO SOUND CALIBRATOR

Specifications

  • Operating Temperature Range
    0 to 50 °C
  • Additional Details
    Total Harmonic Distortion (THD) <lt/>2% At 94 dB
  • Includes
    Screwdriver
  • UPC_NO
    793950407660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text