Motion
44550
Temperature/Humidity Pen - Standard Calibration, 14 to 122 °F Standard Temperature, 10 to 85 % Relative Humidity
Mi Item #03180251
MFR #44550
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature/Humidity Pen - Standard Calibration, 14 to 122 °F Standard Temperature, 10 to 85 % Relative Humidity
Mi Item #03180251
MFR #44550

Mfr description
44550 PEN, HUMIDITY/TEMP
  • Humidity: 20 to 90%RH (±5%RH)
  • Temperature: 14 to 122°F or -10 to 50°C
  • Accuracy: ±5%RH; ±2°F, ±1°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Details

  • Accuracy
    ±5 %
  • Calibration Standard
    Standard Calibration
  • Includes
    Pocket Clip
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Meter
  • Relative Humidity
    10 to 85 %
  • Temperature Range
    14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)