Specifications
Details
- Accuracy±0.4 %
- Dial Or Electronic GaugeElectronic
- Gauge TypeHigh Capacity Forge Gauge
- Handle Or StandNo Stand or Handle
- Maximum Measurement49 N, 5000 g, 176 oz
- Resolution Graduation0.01 N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)