Specifications
Dimensions
- Resolution1 mV
Details
- Accuracy±4 mV
- Additional DetailsWaterproof (Ip57) Design Floats in Water and Protects the Meter in Wet Environment
- Includes4-3V CR-2032 Batteries, Electrode, Neckstrap, Protective Sensor Cap, Sample Cup
- Manufacturer Catalog
- Measurement Ranges-999 to 999mV
- Measurements TakenORP
- Meter TypeORP Meter
- WaterproofYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)