Specifications
Dimensions
- Length3.6 in.
Details
- Battery Type9V
- Circuit Tester TypeContinuity Tester
- FunctionChecks Local Continuity, Remote Continuity, and Remote Polarity, With Power Off
- Indicator TypeLight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)