Specifications
Dimensions
- Resolution0.01 pH, 0.1 °F/°C
Details
- Accuracy±0.01 pH, ±1.8 °F / ±1 °C
- Additional DetailsWaterproof Design (Ip57)
- Includes4-3V CR-2032 Button Batteries, 48 in Neckstrap, Flat Surface pH Electrode, Protective Sensor Cap, Sample Cup with Cap
- Manufacturer Catalog
- Measurement Ranges0 to 14 pH, 23 to 194 °F
- Measurements TakenTemperature, pH
- Meter TypepH/Temperature Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)