Motion
LT300
Foot Candle/Lux Light Meter - Standard Calibration, 40,000 Fc, 400,000 Lux, ±5 %
MI ITEM #03180275
MFR #LT300
Price$244.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Candle/Lux Light Meter - Standard Calibration, 40,000 Fc, 400,000 Lux, ±5 %
MI ITEM #03180275
MFR #LT300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$244.00/each

Specifications

Details

  • Accuracy
    ±5 %
  • Calibration Standard
    Standard Calibration
  • Foot Candle Range
    40,000 Fc
  • Includes
    9V battery, light sensor with protective cover, protective holster, and soft case
  • Lux Range
    400,000 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter

Overview

Mfr description
LT300 LIGHT METER DIGITAL & ANALOG
  • Wide range to 40,000Fc or 400,000 Lux with max resolution to 0.01 Fc/Lux
  • Relative mode indicates change in light levels, peak mode captures highest reading
  • Remote light sensor on 12" (30.5cm) coiled cable - expandable to 24" (61cm)
  • Utilizes precision photo diode and color correction filter
  • Large LCD display with analog bargraph
  • Backlight for readings in low light levels
  • Complete with 9V battery, light sensor with protective cover, protective holster, and soft case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought