Specifications
Details
- A PortSAE 8
- B PortSAE 8
- MaterialD05—Ductile Iron
- P PortSAE 12
- Relief CavitiesNone
- Stations2
- T PortSAE 12
- Valve Spacing3-1/4 in
Overview
Mfr description
DD05P023S
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection