Motion
ISE30A-N01-PL

SMC CORP OF AMERICA
ISE30A-N01-PL

ISE30A Series Digital Pressure Switch—High-Precision—Two-Color Display—Display Unit: w/ Unit Display Switching Unit, Lead Wire: 2 M Lead Wire w/ Connector
Mi Item #03180436
MFR #ISE30A-N01-PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE30A-N01-PL

ISE30A Series Digital Pressure Switch—High-Precision—Two-Color Display—Display Unit: w/ Unit Display Switching Unit, Lead Wire: 2 M Lead Wire w/ Connector
Mi Item #03180436
MFR #ISE30A-N01-PL

Mfr description
VV3QZ15-09-DAK00648
  • Settings can be copied to up to ten slave sensors at once
  • Possible to check set-value during key locking
  • Three-step setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)