Motion
97434

ANSELL
97434

KleenGuard* Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #03180469
MFR #97434
Price$28.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97434

KleenGuard* Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #03180469
MFR #97434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.77/pr

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length
    260 mm

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Dotted Palm & Coated Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Gray / Purple
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Dotted Palm & Coated Fingertips
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Dyneema
  • Manufacturer Product Page
  • Standards Met
    ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    10036000974345

Overview

Mfr description
97434 G60 PURPLE NITRILE 2X-LARGE PAIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought