Motion
V1.12 VENS INTG CPLG KIT 1.12

REXNORD INC
V1.12 VENS INTG CPLG KIT 1.12

Speed Reducer Replacement Part - Venus Reducer Size, Integral Coupling Kit
Mi Item #03180539
MFR #V1.12 VENS INTG CPLG KIT 1.12
Price$3,511.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V1.12 VENS INTG CPLG KIT 1.12

Speed Reducer Replacement Part - Venus Reducer Size, Integral Coupling Kit
Mi Item #03180539
MFR #V1.12 VENS INTG CPLG KIT 1.12

Mfr description
V1.12 VENS INTG CPLG KIT 1.12
  • Integral inputs allow use of NEMA C-Face motors.
  • Available in NEMA motor frame sizes 56C to 286TC, depending on reducer size.
  • Integral inputs can easily be substituted for a shaft style input in the field.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,511.06/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    39.25 lbs

Details

  • Includes
    (1) SR1100605A-B Intg Sub Assy (1) SR1100204A Cplg Vens Intg 1.12 Assy (1) 88001300 Brg Spacer Vens Intg (2) 90000800 Thrust Washer TRD 2840 (1) 85300100 Thrust Brg NTA 2840
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Integral Coupling Kit
  • Series
    Planetgear
  • UPC_NO
    698210889784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)