Motion
SYNLUBE HD 150 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 150 5GAL PAIL

SYN LUBE HD Series Lubricant - No, 5 gal, Pail, White Color
MI ITEM #03180576
MFR #SYNLUBE HD 150 5GAL PAIL
Price$570.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 150 5GAL PAIL

SYN LUBE HD Series Lubricant - No, 5 gal, Pail, White Color
MI ITEM #03180576
MFR #SYNLUBE HD 150 5GAL PAIL

Mfr description
SYN LUBE HD-150 5 GALLON PAIL L1000-060
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.78/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.855
  • Timken OK Load
    65 lbs
  • Weight
    40.00 lbs

Details

  • AGMA Number
    4EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics •Outstanding extreme pressure and anti-wear properties •Exceptional demulsibility characteristics
  • Flammability
    Non-Flammable
  • Flash Point
    282°C/540 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000548
  • Pour Point
    -60 °F
  • Product Types
    Synthetic oil
  • Series
    Syn Lube HD
  • Type
    Lubricant
  • UPC_NO
    089215000548
  • Viscosity
    162
  • Viscosity Index
    154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)