Motion
L1000-061
Lubricant - Not Food Grade, 16 gal (US), Keg, White Color
MI ITEM #03180577
MFR #L1000-061
Price$2,448.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, 16 gal (US), Keg, White Color
MI ITEM #03180577
MFR #L1000-061

Mfr description
SYN LUBE HD-150 ¼ DRUM L1000-061
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,448.24/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    150
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • AGMA Number
    4EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics•Outstanding extreme pressure and anti-wear properties•Exceptional demulsibility characteristics
  • Flash Point
    282°C/540°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215000555
  • Type
    Lubricant
  • Viscosity
    162
  • Viscosity Index
    154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)