Motion
SYNLUBE HD 220 DRUM

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 220 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #03180582
MFR #SYNLUBE HD 220 DRUM
Price$6,504.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 220 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #03180582
MFR #SYNLUBE HD 220 DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,504.52/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.8571
  • Weight
    433.00 lbs

Details

  • AGMA Number
    5EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics •Outstanding extreme pressure and anti-wear properties •Exceptional demulsibility characteristics
  • Flammability
    Non-Flammable
  • Flash Point
    282°C/540 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000609
  • Product Types
    Synthetic oil
  • Series
    Syn Lube HD
  • Type
    Lubricant
  • UPC_NO
    089215000609
  • Viscosity
    199
  • Viscosity Index
    154

Overview

Mfr description
L1001-062 GEAR OIL SYNLUBEHD 220 DRUM
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought