Motion
SYNLUBE HD 320 DRUM

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 320 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
Mi Item #03180586
MFR #SYNLUBE HD 320 DRUM
Price$6,517.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 320 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
Mi Item #03180586
MFR #SYNLUBE HD 320 DRUM

Mfr description
SYN LUBE HD-320 DRUM L1002-062
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,517.02/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    320
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    433.00 lbs

Details

  • AGMA Number
    6EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics •Outstanding extreme pressure and anti-wear properties •Exceptional demulsibility characteristics
  • Flammability
    Non-Flammable
  • Flash Point
    282°C/540 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000647
  • Product Types
    Synthetic oil
  • Series
    Syn Lube HD
  • Type
    Lubricant
  • UPC_NO
    089215000647
  • Viscosity
    310
  • Viscosity Index
    157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)