Motion
SYNLUBE HD 460 DRUM

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 460 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #03180590
MFR #SYNLUBE HD 460 DRUM
Price$7,653.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 460 DRUM

SYN LUBE HD Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #03180590
MFR #SYNLUBE HD 460 DRUM

Mfr description
SYN LUBE HD-460 DRUM L1003-062
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,653.23/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.8597
  • Timken OK Load
    65 lbs
  • Weight
    434.00 lbs

Details

  • AGMA Number
    7EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics •Outstanding extreme pressure and anti-wear properties •Exceptional demulsibility characteristics
  • Flammability
    Non-Flammable
  • Flash Point
    288°C/550 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000685
  • Pour Point
    -50 °F
  • Product Types
    Synthetic oil
  • Series
    Syn Lube HD
  • Type
    Lubricant
  • UPC_NO
    089215000685
  • Viscosity
    440
  • Viscosity Index
    164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)