Motion
SYNLUBE HD 680 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 680 5GAL PAIL

SYN LUBE HD Series Lubricant - No, 5 gal, Pail, White Color
Mi Item #03180592
MFR #SYNLUBE HD 680 5GAL PAIL
Price$764.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNLUBE HD 680 5GAL PAIL

SYN LUBE HD Series Lubricant - No, 5 gal, Pail, White Color
Mi Item #03180592
MFR #SYNLUBE HD 680 5GAL PAIL

Mfr description
SYN LUBE HD-680 5 GALLON PAIL L1004-060
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.02/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    680
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.8628
  • Weight
    40.00 lbs

Details

  • AGMA Number
    8EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics •Outstanding extreme pressure and anti-wear properties •Exceptional demulsibility characteristics
  • Flammability
    Non-Flammable
  • Flash Point
    291°C/555 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000708
  • Product Types
    Synthetic oil
  • Series
    Syn Lube HD
  • Type
    Lubricant
  • UPC_NO
    089215000708
  • Viscosity
    705
  • Viscosity Index
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)