Motion
L1004-062
Lubricant - Not Food Grade, 55 gal (US), Drum, White Color
MI ITEM #03180594
MFR #L1004-062
Price$9,899.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, 55 gal (US), Drum, White Color
MI ITEM #03180594
MFR #L1004-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,899.01/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    680
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    435.00 lbs

Details

  • AGMA Number
    8EP
  • Application
    LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent thermal stability and oxidation resistant characteristics•Outstanding extreme pressure and anti-wear properties•Exceptional demulsibility characteristics
  • Flash Point
    291°C/555°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215000722
  • Type
    Lubricant
  • Viscosity
    705
  • Viscosity Index
    170

Overview

Mfr description
SYN LUBE HD-680 DRUM L1004-062
  • Excellent thermal stability and oxidation resistant characteristics
  • Outstanding extreme pressure and anti-wear properties
  • Exceptional demulsibility characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought