Motion
400-A-ALH
Needle Valve - 4 in, Male Adapter, x 4 in, Female NPT, Straight
MI ITEM #03180603
MFR #400-A-ALH
Price$122.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Male Adapter, x 4 in, Female NPT, Straight
MI ITEM #03180603
MFR #400-A-ALH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.41/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type A Male Adapter x Female Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Material
    Aluminum Hardcoat
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
400A-ALH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought