Motion
6030ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03180642
MFR #6030ZZC3
List Price$1,476.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03180642
MFR #6030ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,476.46/each for your price

Overview

Mfr description
6030 ZZ C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6030ZZC3BSRS
  • Manufacturer Upc Number
    4991893857085
  • UPC_NO
    4991893857085
  • Weight
    10.67 lbs
  • Description
    6030 ZZ C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6030ZZC3BSRS is a radial deep groove ball bearing with a 150mm bore, straight bore, double shielded, 225mm outside diameter, and 35mm width, designed for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text