Motion
DCS32-12-12-A
Ruland DCS32-12-12-A - Disc Coupling, Single Disc Clamp Style, Bores 0.750"x0.750", OD 2.000", L 1.813", 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs
MI ITEM #03180704
MFR #DCS32-12-12-A
List Price$214.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland DCS32-12-12-A - Disc Coupling, Single Disc Clamp Style, Bores 0.750"x0.750", OD 2.000", L 1.813", 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs
MI ITEM #03180704
MFR #DCS32-12-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.60/each for your price

Overview

Mfr description
DCS32-12-12-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS-A
  • Disc Coupling Type
    Single Disc - Clamp Style without Keyway
  • Bore Size
    0.7500 in
  • Angular Misalignment
    1 °
  • Bore Type
    Finished
  • Overall Length
    1.813 in
  • Bore - Side 1
    0.750 in
  • Bore - Side 2
    0.750 in
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    2.000 in
  • Max Rpm
    10000 rpm
  • Torque Capacity
    29.17 ft-lbs
  • Length Through Bore
    0.8740 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    1
  • Coupling Finish
    Black Anodized
  • Hub Width
    0.810 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M5
  • Bore Tolerance
    +.001 / -.000 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.012 in
  • Max Parallel Misalignment
    0.000 in
  • Shaft Penetration
    0.906 in
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Dynamic Torque Reversing
    87.5 in
  • Torsional Stiffness
    867 in-lb/deg
  • Harmonization Code
    8483608000
  • Weight
    0.44 lbs
  • UPC_NO
    63452908250
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought