Motion
DCS36-20-12-A
Complete Disc Coupling - Series DCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 2.250 in OD, 2.313 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #03180705
MFR #DCS36-20-12-A
Price$288.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 2.250 in OD, 2.313 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #03180705
MFR #DCS36-20-12-A

Mfr description
DCS36-20-12-A CLAMP 1 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.99/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0150 in
  • Bore - Side 1
    1.250 in
  • Bore - Side 2
    0.750 in
  • Hub Width
    1.050 in
  • Length Through Bore
    1.0500 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.015 in
  • Max Parallel Misalignment
    0.000 in
  • Outside Diameter
    2.250 in
  • Overall Length
    2.313 in
  • Screw Thread Size
    M6
  • Shaft Penetration
    1.050 in
  • Weight
    0.41 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Bore Type
    Finished
  • Coupling Finish
    Black Anodized
  • Disc Coupling Type
    Single Disc - Clamp Style without Keyway
  • Disc Material
    302 Stainless Steel
  • Dynamic Torque Non Reversing
    225 in
  • Dynamic Torque Reversing
    112.5 in
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Stainless Steel Disc Springs
  • Max Rpm
    10000 rpm
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Rated Temperature
    -10 to +200 °F
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCS-A
  • Torque Capacity
    450 in
  • Torsional Stiffness
    1000 in-lb/deg
  • UPC_NO
    63452910304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)